- Tank
| Volume Capacity [Max] | 2 gal, 8 L |
| Inlet Size | 1/4 in, 6.35 mm |
| Inlet Thread Type | NPT |
| Overall Height [Min] | 25.4 in, 645 mm |
| Inlet Thread Gender | Male |
| Type | Tank |
| Overall Width | 13.125 in, 333 mm |
| Working Pressure [Max] | 1 bar, 15 psi |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Weight | 37.0 LB |
| EAN or UPC | 633955150416 |

