- Tank
| Inlet Size | 1/4 in, 6.35 mm |
| Overall Width | 13.125 in, 333 mm |
| Type | Tank |
| Inlet Thread Type | NPT |
| Overall Height [Min] | 26 in, 660 mm |
| Volume Capacity [Max] | 2 gal, 8 L |
| Working Pressure [Max] | 7 bar, 100 psi |
| Inlet Thread Gender | Male |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Weight | 47.0 LB |
| EAN or UPC | 633955236684 |

