- 1/4 in Inlet Size
- 1/4 in Gauge Port Size
- Fluid Regulator
| Working Pressure [Max] | 7 bar, 100 psi |
| Regulated Pressure [Min] | 0.2 bar, 3 psi |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Fluid Regulator |
| Actuation Type | Spring |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Viscosity [Max] | 1000 cP |
| Inlet Thread Type | NPT |
| Regulated Pressure [Max] | 2.1 bar, 30 psi |
| Flow Rate [Max] | 0.5 gpm, 1.89 lpm |
| Weight | 2.0 LB |
| EAN or UPC | 633955254527 |

