- Agitator
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Viscosity [Max] | 800 cP |
| Working Pressure [Max] | 7 bar, 100 psi |
| Power Rating | 0.50 hp |
| Speed [Max] | 3000 rpm |
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Weight | 25.0 LB |
| EAN or UPC | 633955146334 |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Viscosity [Max] | 800 cP |
| Working Pressure [Max] | 7 bar, 100 psi |
| Power Rating | 0.50 hp |
| Speed [Max] | 3000 rpm |
| Motor Type | Pneumatic - Rotary Vane |
| Type | Agitator |
| Weight | 25.0 LB |
| EAN or UPC | 633955146334 |