- Hose Reel for Motor Oil & Light Lubricants
- 1/2" Hose x 50' Long
- 1,800 psi
description
- Handles up to 50' of hose to cover a wide area from a single point.
applications
- Motor oil
- Gear lube
- Automatic transmission fluid
- Hydraulic oil
- Synthetic oil
- Grease
- Air/water
- Antifreeze
- Windshield wash fluid
features
- Heavy-duty spring, bearings, and latch construction for long life
- Multi-position hose guide for overhead mounting and applications
| Inlet Port | 1/2 |
| Reel Drive | Open – Spring Driven |
| Temperature Rating [Max] | 180 °F |
| Compatible Fluids | Oil |
| Hose Length | 50 ft |
| Hose OD | 0.602 in |
| Inlet Port Type | NPT |
| Pressure [Max] | 1800 psi |
| Hose I.D. | 1/2 in |
| w/Hose | Yes |
| Weight | 66.0 LB |
| EAN or UPC | 633955066588 |

