- 3/8 in Inlet Size
- 1/4 in Gauge Port Size
- Back Pressure Regulator
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Regulated Pressure [Max] | 12.4 bar, 180 psi |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Outlet Thread Type | NPT |
| Compatible Material | Catalyst, Waterborne |
| Inlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Regulated Pressure [Min] | 0.3 bar, 5 psi |
| Type | Back Pressure Regulator |
| Viscosity [Max] | 1000 cP |
| Working Pressure [Max] | 21 bar, 300 psi |
| Flow Rate [Max] | 4.3 gpm, 16.28 lpm |
| Weight | 3.0 LB |
| EAN or UPC | 633955340497 |

