- 0.5 in Air Inlet Size
- 1 1/2 in Fluid Inlet Size
- 3/4 in Fluid Outlet Size
| Air Inlet Size | 0.5 in, 12.7 mm |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Pump Ratio | 3:1 |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Fluid Inlet Thread Type | NPT |
| Series | 425 |
| Continuous Cycle Rate [Max] | 66 CPM |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Compatible Material | Oil |
| Sound Pressure Level | 82 dB(A) |
| Type | Pneumatic Piston Pump |
| Power Type | Pneumatic |
| Intermittent Cycle Rate [Max] | 66 CPM |
| Fluid Outlet Type | NPT |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Pressure [Max] | 12.41 bar, 180 psi |
| Working Pressure [Max] | 37 bar, 540 psi |
| Weight | 48.0 LB |
| EAN or UPC | 633955320086 |

