- EM5™ Series Electronic Meter
- Rigid Extension
- U.S. Measure
- 1/2" NPT Inlet, 3/8" NPT Outlet
applications
- Motor oil
- Gear oil
- Automatic transmission fluid
- Hydraulic fluid
- Antifreeze
- Specialty lubricants
features
- Rugged trigger guard
- Easy-to-use control pad displays pints, quarts, gallons, or liters
- Easy-to-replace 9 V alkaline battery
- Resettable total for daily, weekly, or lifetime dispense reports
- In-field calibration capability
| Outlet Port Type | NPT |
| Series | EM5 |
| Extension Type | Rigid |
| Inlet Port | 1/2 |
| Type | Electronic Meter |
| Outlet Port | 3/8 |
| Measure Type | US Measure |
| Inlet Port Type | NPT |
| Weight | 5.0 LB |

