- EM12 Series Electronic Meter
- Rigid Extension
- U.S. Measure
- 3/4" NPT Inlet, 1/2" NPT Outlet
description
- Dispenses metered oil in demanding environments. Can be used indoor or outdoor.
applications
- Motor oil
- Gear oil
- Automatic transmission fluid
- Hydraulic fluid
- Specialty lubricants
features
- Screw-tight nozzle for positive shut-off
- Ball bearing swivel for ease of use
- Durable design ideal for use in harsh environments
caution
- Not recommended for use with antifreeze or windshield wash
| Inlet Port Type | NPT |
| Inlet Port | 3/4 |
| Type | Electronic Meter |
| Series | EM12 |
| Outlet Port Type | NPT |
| Extension Type | Rigid |
| Outlet Port | 1/2 |
| Measure Type | US Measure |
| Weight | 6.0 LB |
| EAN or UPC | 633955778719 |

