- 3/8 in Inlet Size
- 1/4 in Gauge Port Size
- Fluid Regulator
| Type | Fluid Regulator |
| Viscosity [Max] | 15000 cP |
| Regulated Pressure [Max] | 276 bar, 4000 psi |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Inlet Thread Type | NPT |
| Inlet Size | 3/8 in, 9.525 mm |
| Flow Rate [Max] | 1 gpm, 3.8 lpm |
| Regulated Pressure [Min] | 34 bar, 500 psi |
| Gauge Port Size | 1/4 in, 6.35 mm |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Actuation Type | Air |
| Weight | 15.0 LB |
| EAN or UPC | 633955724853 |

