- Fluid Reclamation Package
| Overall Height [Min] | 42 in |
| Overall Width | 23 in, 584.2 mm |
| Tank Capacity | 16 gal, 60 L |
| Color | Black |
| Overall Length | 26 in, 660.4 mm |
| Type | Fluid Reclamation Package |
| Compatible Fluids | Oil |
| Overall Height [Max] | 70 in |
| Weight | 0.0 LB |
| EAN or UPC | 633955747197 |

