- 3/8 in Air Inlet Size
- 1/4 in Fluid Outlet Size
applications
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube and service centers
- Fleet service facilities
- Lube trucks
- Mining
- In-plant
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
| Ratio | 50:1 |
| Material Outlet NPTF (f) | 1/4 in |
| Type | Pneumatic Piston Pump |
| Flow Rate (Mass) | 1.19 lb/min |
| Thread Type | NPT |
| Operating Pressure [Max] | 140.0 psi |
| Pump Type | Bare Pump |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Air Inlet NPTF (f) | 3/8 in |
| Container Volume | 35 lb |
| Air Inlet | 3/8 in NPT(f) |
| Fluid Inlet | Slotted |
| Operating Pressure [Min] | 30.0 psi |
| Air Consumption [Max] | 22.8 SCFM |
| Fluid Outlet | 1/4 in NPT(F) |
| Air Motor Dia. | 3 in |
| Pump Ratio | 50:1 |
| Series | 300 |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 580 bar, 8400 psi |
| Sound Power Level | 85.6 dB(A) |
| Power Type | Pneumatic |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Continuous Cycle Rate [Max] | 76 CPM |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Intermittent Cycle Rate [Max] | 76 CPM |
| Fluid Inlet Thread Type | NPT |
| Sound Pressure Level | 77.8 dB(A) |
| Fluid Inlet Thread Gender | Female |
| Air Inlet Size | 3/8 in, 9.525 mm |
| Air Inlet Pressure [Max] | 9.65 bar, 140 psi |
| Fluid Inlet Type | Slotted |
| Air Inlet Thread Type | NPT |
| Compatible Material | Grease |
| Weight | 20.0 LB |
| EAN or UPC | 633955790766 |
-
Prop 65


