- Hose Series
| Hose Length | 300 in, 7600 mm |
| Type | Coupled Hose |
| Color | Blue |
| Series | Hose |
| I.D. | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Weight | 2.0 LB |
| EAN or UPC | 633955862555 |
| Hose Length | 300 in, 7600 mm |
| Type | Coupled Hose |
| Color | Blue |
| Series | Hose |
| I.D. | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 227 bar, 3300 psi |
| Weight | 2.0 LB |
| EAN or UPC | 633955862555 |