- BSPP Outlet Thread
| Outlet Thread Type | BSPP |
| Working Pressure [Max] | 262 bar, 3800 psi |
| Compatible Material | Grease |
| Type | Vent Valve |
| Weight | 4.0 LB |
| EAN or UPC | 633955919518 |
| Outlet Thread Type | BSPP |
| Working Pressure [Max] | 262 bar, 3800 psi |
| Compatible Material | Grease |
| Type | Vent Valve |
| Weight | 4.0 LB |
| EAN or UPC | 633955919518 |