- 0.5 in Air Inlet Size
- 3/8 in Fluid Outlet Size
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Power Type | Pneumatic |
| Pump Ratio | 75:1 |
| Container Size | 400 lb |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Pump Weight | 37 lb |
| Compatible Material | Grease |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Type | Slotted |
| Series | 425 |
| Air Inlet Size | 0.5 in |
| Motor Type | Pneumatic |
| Type | Piston Pump Package |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Mount Location | Truck |
| Weight | 102.0 LB |
| EAN or UPC | 633955966277 |

