- Roller Frames
| Working Pressure [Max] | 248 bar, 3600 psi |
| Pole Length [Max] | 9 in |
| Type | Pressure Roller Frames |
| Series | Roller Cover |
| Weight | 1.365 LB |
| EAN or UPC | 633955973473 |
| Working Pressure [Max] | 248 bar, 3600 psi |
| Pole Length [Max] | 9 in |
| Type | Pressure Roller Frames |
| Series | Roller Cover |
| Weight | 1.365 LB |
| EAN or UPC | 633955973473 |