- Pressure Roller Frames
| Working Pressure [Max] | 248 bar, 3600 psi |
| Pole Length [Max] | 9 in |
| Type | Pressure Roller Frames |
| Weight | 1.285 LB |
| EAN or UPC | 633955978669 |
| Working Pressure [Max] | 248 bar, 3600 psi |
| Pole Length [Max] | 9 in |
| Type | Pressure Roller Frames |
| Weight | 1.285 LB |
| EAN or UPC | 633955978669 |