- Non-Marking Hose
| Hose Length | 600 in, 15200 mm |
| Series | Hose |
| I.D. | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Type | Fluid Hose |
| Weight | 0.0 LB |
| EAN or UPC | 633955995178 |
| Hose Length | 600 in, 15200 mm |
| Series | Hose |
| I.D. | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 276 bar, 4000 psi |
| Type | Fluid Hose |
| Weight | 0.0 LB |
| EAN or UPC | 633955995178 |