- 0.375 in Air Inlet Size
- 1/4 in Fluid Outlet Size
| Pump Weight | 15 lb |
| Type | Piston Pump Package |
| Fluid Outlet Type | NPT |
| Motor Type | Pneumatic |
| Container Size | 35 and 50 lb |
| Series | 225 |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Thread Type | NPT |
| Pump Ratio | 50:1 |
| Power Type | Pneumatic |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Fluid Inlet Type | Slotted |
| Compatible Material | Grease |
| Fluid Outlet Thread Type | NPT |
| Air Inlet Size | 0.375 in |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Air Inlet Thread Gender | Female |
| Weight | 50.0 LB |
| EAN or UPC | 633955117617 |

