- 3/4 in Air Inlet Size
| Pump Ratio | 12:1 |
| Power Type | Pneumatic |
| Working Pressure [Max] | 86 bar, 1250 psi |
| Air Inlet Size | 3/4 in, 19.05 mm |
| Mount Location | Wall |
| Fluid Flow Rate @ 60 CPM [Max] | 9.7 gpm, 33 lpm |
| Pump Type | Displacement Pump |
| Motor Series | NXT Air Motor |
| Flow Rate [Max] | 8.5 gpm, 34 lpm |
| Air Inlet Thread Type | NPT |
| Type | Hazardous Location Pressure Washer |
| Mount Type | Wall |
| Weight | 270.0 LB |
| EAN or UPC | 633955323087 |

