- 3/4 in Air Inlet Size
| Working Pressure [Max] | 157 bar, 2275 psi |
| Pump Type | Dura-Flo 2400 Pump |
| Air Inlet Size | 3/4 in, 19.05 mm |
| Motor Series | NXT Air Motor |
| Mount Type | Cart |
| Pump Ratio | 23:1 |
| Air Inlet Thread Type | NPT |
| Power Type | Pneumatic |
| Mount Location | Cart |
| Type | Hazardous Location Pressure Washer |
| Flow Rate [Max] | 9 gpm, 34 lpm |
| Fluid Flow Rate @ 60 CPM [Max] | 7.2 gpm, 34.7 lpm |
| Weight | 368.0 LB |
| EAN or UPC | 633955323100 |

