- 3/4 in Air Inlet Size
| Air Inlet Size | 3/4 in, 19.05 mm |
| Fluid Flow Rate @ 60 CPM [Max] | 6.8 gpm, 25.9 lpm |
| Pump Ratio | 30:1 |
| Working Pressure [Max] | 211 bar, 3065 psi |
| Mount Location | Wall |
| Power Type | Pneumatic |
| Type | Hazardous Location Pressure Washer |
| Pump Type | Dura-Flo 1800 Pump |
| Motor Series | NXT Air Motor |
| Air Inlet Thread Type | NPT |
| Flow Rate [Max] | 7 gpm, 26 lpm |
| Mount Type | Wall |
| Weight | 324.0 LB |
| EAN or UPC | 633955323162 |

