- Non-Metered Valve Model
applications
- High flow, non-metered oil dispense
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube centers
- Fleet service facilities
- In-plant
- Lube trucks
- Mining
features
- All control valves come standard with a rigid or flexible fluid extension
- Lock-on/lock-off trigger allows hands-free operation
- Sturdy cast body designed for use in tough environments
- Inlet 1/2" NPT with swivel
- Typical fluids handled include petroleum and synthetic-based oils (motor, gear and ATF) and anti-freeze
| Nozzle Type | Quick-close |
| Series | XDV20 |
| Recommended Environment | Indoor, Outdoor |
| Trigger Lock | Locking |
| Type | Non-Metered Dispense Valve |
| Operating Temperature [Max] | 180 °F |
| Dispense Type | Manual |
| Outlet Port | 7/8-14 Straight Thread O-Ring |
| Inlet Size | 1/2 in, 12.7 mm |
| Outlet Thread Type | Straight Thread O-Ring |
| Inlet Port | 1/2 in NPTF |
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Operating Temperature [Min] | -40 °F |
| Fluid Application | Oil/Anti-freeze |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 7/8 in, 22.225 mm |
| Extension Type | Rigid |
| Flow Range [Max] | 20.00 gal/min |
| Compatible Material | Oil, Antifreeze |
| Valve Type | Non-Metered |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Weight | 3.5 LB |
| EAN or UPC | 633955316560 |
-
Prop 65


