- 3/8 in Air Inlet Size
| Flow Rate [Max] | 0.8 gpm, 3.0 lpm |
| Pump Type | Pneumatic |
| Type | Pneumatic Pressure Washer |
| Mount Type | Cart |
| Air Inlet Size | 3/8 in, 18 mm |
| Air Inlet Thread Type | NPTF |
| Working Pressure [Max] | 310 bar, 4500 psi |
| Hose Length | 15.2 m |
| Series | LT 45:1 |
| Operating Temperature [Max] | 160 °F |
| Motor Series | NXT Air Motor |
| Weight | 113.0 LB |
| EAN or UPC | 769946009569 |

