- Stainless Steel Material
- 1/8 in Inlet Size
| Outlet Thread Type | NPT |
| Inlet Size | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Type | Base Block |
| Series | MSP |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955539372 |
| Outlet Thread Type | NPT |
| Inlet Size | 1/8 in, 3.175 mm |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Type | Base Block |
| Series | MSP |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955539372 |