- Carbon Steel Material
- Tube End Connection
| Material | Carbon Steel |
| Type | Outlet Adapter |
| Connection Type | Tube End |
| Weight | 0.025 LB |
| EAN or UPC | 633955154162 |
| Material | Carbon Steel |
| Type | Outlet Adapter |
| Connection Type | Tube End |
| Weight | 0.025 LB |
| EAN or UPC | 633955154162 |