- Agitator
| Type | Agitator |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Power Rating | 0.25 hp |
| Working Pressure [Max] | 7 bar, 100 psi |
| Air Inlet Thread Type | NPT |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Viscosity [Max] | 3000 cP |
| Speed [Max] | 1200 rpm |
| Motor Type | Pneumatic - Rotary Vane |
| Weight | 20.0 LB |
| EAN or UPC | 633955545588 |

