- 3/4 in Air Inlet Size
- 2 in Fluid Inlet Size
- 1 1/2 in Fluid Outlet Size
| Working Pressure [Max] | 81 bar, 1180 psi |
| Compatible Material | Oil |
| Power Type | Pneumatic |
| Pump Ratio | 6:1 |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Type | Pneumatic Piston Pump |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Air Inlet Size | 3/4 in, 19.05 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955102354 |

