- 0.75 in Air Inlet Size
- 2 in Fluid Inlet Size
- 1 1/2 in Fluid Outlet Size
| Pump Ratio | 12:1 |
| Compatible Material | Oil |
| Working Pressure [Max] | 82 bar, 1190 psi |
| Type | Piston Pump Package |
| Air Inlet Size | 0.75 in |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Power Type | Pneumatic |
| Weight | 0.0 LB |
| EAN or UPC | 633955130289 |

