- Oil Compatible Fluids
- 35 ft Hose Length
- 1/2 in Hose Inside Diameter
- Spring-Rewind Reel Drive
description
- The SD line of hose reels feature Graco durability, performance and value built into every reel.
applications
- With its durable metal spool and rigid pedestal frame, the compact SD Series is ideal for indoor and moderate outdoor use in car dealerships, fleet maintenance, public works garages and light-utility service trucks.
features
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Adjustable Arm - Easily change the arm position for your application
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 35-65 foot (10.7-19.8 meters) hose (NPT air/water) capacity for a wide variety of applications
- Durable Finish - Baked-on enamel finish protects reel from corrosion
- SD Hose Reel Package
- includes hose reel, hose inlet kit and meter/valve
| Height | 0 |
| Width | 0 |
| Outlet Thread Gender | Male |
| Hose I.D. | 1/2 in |
| Length | 0 |
| Inlet Thread Gender | Male |
| Reel Thread Type | NPT |
| Reel Drive | Spring-Rewind |
| Color | Metallic Blue |
| Recommended Environment | Indoor, Outdoor |
| Inlet Size | 1/2 in |
| Compatible Fluids | Oil |
| Hose Length | 35 ft |
| Outlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955568228 |

