- Fluid Reclamation Package
| Fluid Outlet Thread Type | NPT |
| Type | Fluid Reclamation Package |
| Fluid Outlet Type | NPT |
| Series | 1050 |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955003576 |
| Fluid Outlet Thread Type | NPT |
| Type | Fluid Reclamation Package |
| Fluid Outlet Type | NPT |
| Series | 1050 |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955003576 |