- 1 in Fluid Outlet Size
| Type | Piston Pump Package |
| Compatible Material | Grease |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955156913 |
| Type | Piston Pump Package |
| Compatible Material | Grease |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955156913 |