- Piston Pump
| Working Pressure [Max] | 44.8 bar, 650 psi |
| Pump Ratio | 6:1 |
| Type | Pneumatic Piston Pump |
| Weight | 58.0 LB |
| EAN or UPC | 633955457348 |
| Working Pressure [Max] | 44.8 bar, 650 psi |
| Pump Ratio | 6:1 |
| Type | Pneumatic Piston Pump |
| Weight | 58.0 LB |
| EAN or UPC | 633955457348 |