- Steel Material
| No. of Outlets | 16 |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Material | Steel |
| Outlet Thread Type | NPSF |
| Series | MHH |
| Compatible Material | Oil, Grease |
| NLGI Grade | #2 |
| Inlet Thread Type | NPSF |
| Type | Divider Valve |
| Weight | 6.56 LB |
| EAN or UPC | 633955578852 |

