- Metered Valve
- 11 in Overall Length
- 1/2 in Inlet Size
| Trigger Protection Type | Guard |
| Display Type | Electronic |
| Valve Type | Metered |
| Warranty | 5 Years Structural Components, 2 Years Electronics, 1 year Wear Parts |
| Overall Width | 3.25 in, 83 mm |
| Overall Height [Min] | 3.25 in, 83 mm |
| Nozzle Type | Automatic |
| Outlet Size [Min] | 3/8 in, 9.53 mm |
| Extension Type | Rigid |
| Type | Electronic Metered Dispense Valve |
| Inlet Thread Type | BSPP |
| Overall Length | 11 in, 280 mm |
| Storage Temperature [Max] | 120 ⁰F |
| Fluid Inlet Thread Gender | Female |
| Meter Accuracy (%) | ±0.5 % |
| Fluid Outlet Thread Gender | Female |
| Inlet Size | 1/2 in, 12.7 mm |
| Meter Technology | Oval Gear |
| Metering Gun Weight | 3 lb |
| Operating Temperature [Max] | 120 °F |
| Operating Temperature [Min] | 32 °F |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Recommended Environment | Indoor |
| Trigger Lock | Locking |
| Standards Met | CE |
| Compatible Material | Oil, Antifreeze |
| Dispense Type | Preset |
| Outlet Thread Type | NPT |
| Weight | 5.0 LB |
| EAN or UPC | 633955595682 |

