- Stainless Steel Material
- Tube End Connection
| Material | Stainless Steel |
| Type | Outlet Adapter |
| Connection Type | Tube End |
| Weight | 0.0 LB |
| EAN or UPC | 633955593374 |
| Material | Stainless Steel |
| Type | Outlet Adapter |
| Connection Type | Tube End |
| Weight | 0.0 LB |
| EAN or UPC | 633955593374 |