- Carbon Steel Material
- 1/4 in Inlet Size
| NLGI Grade | #2 |
| Operating Temperature [Max] | 350 °F |
| Inlet Size | 1/4 in |
| Outlet Thread Gender | Female |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Outlet Thread Type | NPSF |
| Inlet Thread Gender | Female |
| No. of Outlets | 6 |
| Type | Divider Valve |
| Material | Carbon Steel |
| Series | MSP |
| Inlet Thread Type | NPSF |
| Compatible Material | Oil, Grease |
| Weight | 3.462 LB |
| EAN or UPC | 633955596139 |

