- 1/4 in Air Inlet Size
- 1 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
features
- 3" air motor provides more power for a better flow
- Patented cup and plate design eliminates the need for o-rings that wear out faster for a more durable, longer lasting solution
- Modular air valves are easy to configure for hassle-free installation
- Includes bung adapter (24F918)
| Lube Outlet | 1/2" NPTF |
| Operating Pressure [Min] | 20.0 psi |
| Container Volume | Universal |
| Air Supply Required | 20 to 150 psi |
| Ratio | 3:1 |
| Designated Fluid | Oil |
| Components | Bung Adapter |
| Series | LD Series |
| Air Inlet | 1/4 in NPT(F) |
| Operating Pressure [Max] | 150.0 psi |
| Fluid Outlet | 1/2 in NPT(f) |
| Pump Ratio | 3:1 |
| Air Consumption [Max] | 9.0 gal/min |
| Inlet Size | 1 in NPT |
| Lubricant Type | Oil |
| Flow [Max] | 9.00 gal/min |
| Pump Type | Oil |
| Fluid Inlet | 1 in NPTF |
| Type | Pneumatic Piston Pump |
| Power Type | Pneumatic |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Compatible Material | Oil |
| Working Pressure [Max] | 51.7 bar, 750 psi |
| Weight | 10.0 LB |
| EAN or UPC | 633955613836 |
-
Prop 65


