- 1/4 in Air Inlet Size
- 1 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
features
- 3" air motor provides more power for a better flow
- Patented cup and plate design eliminates the need for o-rings that wear out faster for a more durable, longer lasting solution
- Modular air valves are easy to configure for hassle-free installation
- Includes bung adapter (24F918)
| Ratio | 5:1 |
| Type | Pneumatic Piston Pump |
| Fluid Inlet | 1 in NPTF |
| Container Volume | 55 gal |
| Operating Pressure [Min] | 20.0 psi |
| Fluid Outlet | 1/2 in NPT(f) |
| Pump Ratio | 5:1 |
| Air Inlet | 1/4 in NPT(F) |
| Operating Pressure [Max] | 150.0 psi |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Compatible Material | Oil |
| Air Inlet Pressure [Max] | 10.34 bar, 150 psi |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Working Pressure [Max] | 51.7 bar, 750 psi |
| Power Type | Pneumatic |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Weight | 20.0 LB |
| EAN or UPC | 633955613614 |
-
Prop 65


