- 3/8 in Hose Inner Diameter
- 11 m Hose Length
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Recommended Environment | Indoor |
| Wetted Parts | Aluminum, Buna-N |
| Type | Spring-Rewind Reel |
| Pressure [Max] | 250 psi |
| Inlet Size | 1/2 in, 12.7 mm |
| Temperature Rating [Max] | 140 °F |
| Color | Black |
| Reel Thread Type | NPT |
| Hose Length | 11 m |
| Reel Drive | Spring-Rewind |
| Temperature [Max] | 140 ⁰F |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 250 psi |
| Frame Type | Enclosed |
| Inlet Thread Type | NPT |
| Weight | 27.0 LB |
| EAN or UPC | 633955617025 |

