- 0.25 in Air Inlet Size
- 1/4 in Fluid Outlet Size
features
- 3" air motor provides more power for a better flow
- Patented cup and plate design eliminates the need for o-rings that wear faster for a more durable, long-lasting solution
- Modular air valves are easy to configure for hassle-free installation
- Patented self-cleaning design increases reliability and minimizes pressure drop with rapid changeover for reduced stalling and smoother flow
- Package includes pump, follower plate, drum cover, grease valve, z-swivel and hose kit
- Five-year warranty
- see manufacturer website for details
| Fluid Inlet | 1/4 in NPTF |
| Container Volume | 400 lb |
| Container Size | 400 lb |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Flow Rate (Mass) | 4.500 lb/min |
| Pump Ratio | 50:1 |
| Air Inlet NPTF (f) | 1/4 in |
| Air Inlet | 1/4 in NPT(F) |
| Operating Pressure [Max] | 150.0 psi |
| Compatible Material | Grease |
| Fluid Outlet | 1/4 in NPT(F) |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Power Type | Pneumatic |
| Operating Pressure [Min] | 20.0 psi |
| Air Inlet Size | 0.25 in |
| Type | Piston Pump Package |
| Fluid Hose | 1/4 in x 6 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955618350 |
-
Prop 65


