- 0.25 in Air Inlet Size
- 1/4 in Fluid Outlet Size
| Compatible Material | Grease |
| Fluid Outlet Size | 1/4 in, 6.35 mm |
| Working Pressure [Max] | 345 bar, 5000 psi |
| Container Size | 120 lb |
| Type | Piston Pump Package |
| Power Type | Pneumatic |
| Air Inlet Size | 0.25 in |
| Pump Ratio | 50:1 |
| Weight | 120.0 LB |
| EAN or UPC | 633955618589 |

