| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 3/8 in |
| Pressure [Max] | 5000 psi |
| Wetted Parts | Carbon Steel, Buna-N |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 35 ft |
| Color | Black |
| Weight | 35.5 LB |
| EAN or UPC | 633955619029 |
| Compatible Fluids | Grease |
| Reel Drive | Spring-Rewind |
| Inlet Size | 3/8 in |
| Pressure [Max] | 5000 psi |
| Wetted Parts | Carbon Steel, Buna-N |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 35 ft |
| Color | Black |
| Weight | 35.5 LB |
| EAN or UPC | 633955619029 |