| Inlet Size | 3/8 in |
| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Color | Black |
| Hose Length | 35 ft |
| Weight | 41.5 LB |
| EAN or UPC | 633955090590 |
| Inlet Size | 3/8 in |
| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Color | Black |
| Hose Length | 35 ft |
| Weight | 41.5 LB |
| EAN or UPC | 633955090590 |