- Piston Pump
| Cycle Rate [Max] | 50 CPM |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Series | GBL 7500 |
| Compatible Material | Oil |
| Type | Mechanical Piston Pump |
| Weight | 1.0 LB |
| EAN or UPC | 633955168787 |
| Cycle Rate [Max] | 50 CPM |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Series | GBL 7500 |
| Compatible Material | Oil |
| Type | Mechanical Piston Pump |
| Weight | 1.0 LB |
| EAN or UPC | 633955168787 |