- 0.25 in Air Inlet Size
- 1 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Working Pressure [Max] | 52 bar, 750 psi |
| Compatible Material | Oil |
| Flow Rate [Max] | 6.7 gpm |
| Power Type | Pneumatic |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Pump Ratio | 5:1 |
| Air Inlet Size | 0.25 in |
| Type | Piston Pump Package |
| Weight | 0.0 LB |
| EAN or UPC | 633955626300 |

