- EFX Series
- LVMP Gun
| Series | EFX |
| Applicator Type | Automatic |
| Component Type | Single Component |
| Fluid Temperature [Max] | 120 ⁰F |
| Overall Width | 1 in, 25 mm |
| Compatible Material | Ceramics, Enamel, Fast-Set, High Solids, Solventborne, Waterborne |
| Overall Length | 4.9 in, 124 mm |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Type | Spray Gun |
| Overall Height [Min] | 1 in, 25 mm |
| Gun Activation | Automatic |
| Body Material | Plastic |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955661035 |

