- SD Series™ Cord And Light Reel
- 120 Volt Model
- Tri-Plug GFCI Industrial Receptacle
- Length 50 Feet
| Type | Tri-plug GFCI Industrial Receptacle |
| AWG | 12 AWG |
| Cord Type | SJTOW |
| Cord Length | 50 ft |
| NEMA/IEC Configuration | 5-15P Plug |
| Amps | 15 A |
| Weight | 38.5 LB |
| Type | Tri-plug GFCI Industrial Receptacle |
| AWG | 12 AWG |
| Cord Type | SJTOW |
| Cord Length | 50 ft |
| NEMA/IEC Configuration | 5-15P Plug |
| Amps | 15 A |
| Weight | 38.5 LB |
