- SD Series™ Cord And Light Reel
- 120 Volt Model
- LED Light
- For Indoor And Location Use Only
- Length 50 Feet
features
- Durable frame in two sizes to fit into more applications
- Lighting options include fluorescent or LED with optional tool tap receptacle
- Cord options include single industrial receptacle or duplex GFCI receptacle
- Flexible positioning of the guide arm for mounting on bench or ceiling, wall or utility truck
| Cord Length | 50 ft |
| Amps | 0.05 A |
| NEMA/IEC Configuration | 5-15P Plug |
| AWG | 16 AWG |
| Type | Extension Cord, LED Light |
| Cord Type | SJTOW |
| Weight | 33.0 LB |


