- Reset Indicator
| Compatible Material | Oil, Grease |
| Thread Type | NPSF |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Reset Indicator |
| Weight | 0.0 LB |
| EAN or UPC | 633955181267 |
| Compatible Material | Oil, Grease |
| Thread Type | NPSF |
| Connection Size | 0.125 in |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Type | Reset Indicator |
| Weight | 0.0 LB |
| EAN or UPC | 633955181267 |